1 pieces in stock at Vaughan, ON as of 3:00 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 3:00 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 17 |
| EAN | 4038898315636 |
| Quick fastening and loosening of clamps. Enormous time savings in comparison to impact or screw clamps. |
| Most economical alternative to conventional vise-grip pliers. Lowest purchasing cost. |
| Large clamping range in comparison to clamp size. Owing to their small size (corresponding to a door seal), gap dimensions can be set without effort. |
| No cumbersome loosening or opening of clamps. Readjustment of sheet metal possible at any time without problem. |
| The special angled shape of the pliers allows universal use of the clamps. Use clamps in tight spaces, such as trunk edges, hatchback, door columns, triangular windows, etc. |